Beli niigata seiki ruler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)
    Mulai

    Rp83.900

    Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.
    atribut:
    • Height (mm): 0.5
    • Length (mm): 175
  2. Niigata Seiki (SK) Metal Ruler
    Mulai

    Rp85.900

    Niigata Seiki (SK) Metal Ruler
    Deskripsi:
    Metal Ruler ST-150KD. - With Kaidan Scale - Increasing heught of each mark, make it easier to distinguish 1mm step - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Polished Finish) - Measuring Range: 150mm.
    atribut:
    • Finish: Satin
  3. Niigata Seiki (SK) Penggaris
    Mulai

    Rp179.900

    Niigata Seiki (SK) Penggaris
    Deskripsi:
    For measuring dimensions, drawing a straight line and scribing.
    atribut:
    • Finished: Satin
    • Material: Stainless steel (SUS420J2)
  4. NITTO KOHKI Coupler Sp Type A Socket (Stainless Steel, Nitrile Rubber Seal) (Kopler)
    Mulai

    Rp619.900

    NITTO KOHKI Coupler Sp Type A Socket (Stainless Steel, Nitrile Rubber Seal) (Kopler)
    atribut:
    • Compatibility: Connections can not be made if the sizes are different.
    • Type: Medium pressure, general purpose type
    • Operating Temperature Range (°С): -20 to +80
    • Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
    • Material (Seal): Nitrile rubber
    • Valve Structure: With valve
  5. NITTO KOHKI Coupler Sp Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) (Kopler)
    Mulai

    Rp699.900

    NITTO KOHKI Coupler Sp Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) (Kopler)
    atribut:
    • Compatibility: Connections can not be made if the sizes are different.
    • Operating Temperature Range (°С): -20 to +180
    • Body Material: stainless
    • Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
    • Material (Seal): Fluoro rubber
    • Valve Structure: With valve
  6. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
  7. KRISBOW Alat Pembasmi Serangga
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    KRISBOW Alat Pembasmi Serangga
    atribut:
    • Area Used: Indoor
  8. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  9. Harmit Lampu Tanda Exit
    Mulai

    Rp51.900

    Harmit Lampu Tanda Exit
    Deskripsi:
    EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).
    atribut:
    • Charging Time (hour): estimate 24-40
    • Dimensions (LxWxH) (cm): 36x2.5x14.5
    • Emergency Time (m): Approx. 90 min & can be more/less
    • Input Voltage (V): 220-240 (50-60Hz)
    • Lamp: 6 LED
    • Material: Glass & Metal
    • Power (W): 3
  10. Glade Air Car Freshener Gel Refill (Pengharum Mobil)
    Rating:
    95% of 100
    (13)
    Mulai

    Rp11.900

    Glade Air Car Freshener Gel Refill (Pengharum Mobil)
    Deskripsi:
    Glade Car Fresh, the fresh clean scent makes your car refreshed. Economic, practice, and long lasting fragrance your car.
  11. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp95.900

  12. GT RACK Power Distribution
    Mulai

    Rp339.900

    GT RACK Power Distribution
    Deskripsi:
    Power Distribution Unit (PDU) GT GP06 hadir dilengkapi dengan tiga lampu indikator yang mudah dibaca untuk monitoring real-time dan perlindungan optimal untuk perangkat elektronik Anda. Ideal untuk kantor, rumah, atau perlengkapan elektronik Anda yang berharga.3 Lampu Indikator:• Indikator Kuning (GND): Indikator / signal untuk installasi grounding. Lampu akan mati ketika grounding tidak terdeteksi atau bermasalah.• Indikator Hijau (SURGE): Melindungi perangkat dari resiko kerusakan akibat lonjakan daya / arus. Lampu Indikator otomatis menyala terus menerus untuk penanda Surge Protection aktif.• Indikator Merah (POWER): Memastikan bahwa PDU menerima daya yang stabil dan cukup untuk mendukung semua perangkat yang terhubung. Lampu akan otomatis menyala ketika PDU menerima input daya.
    atribut:
    • Cable Length (m): 3
    • Connector Input: DIN49441 / Schuko
    • Current (A): 16
    • Frequency (Hz): 50/60
    • Material: Aluminium
    • Maximum Power (W): 4000
    • Rate Voltage (Vac): 220 to 250
  13. DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp36.900

    DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    Diamond Wheel mangkok untuk Semen
  14. Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Mulai

    Rp179.900

    Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Deskripsi:
    Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.
    atribut:
    • Accuracy (mm): ± 0,05
  15. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  16. Kitz Type 1000 Stainless Steel Ball Valves
    Mulai

    Rp2.499.900

    Kitz Type 1000 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: 316/CF8M
    • Body Cap Material: CF8M
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: HYPATITE PTFE
    • Stem Material: 316
Daftar Harga niigata seiki ruler Terbaru October 2026
Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)Rp83.900
Niigata Seiki (SK) Metal RulerRp85.900
Niigata Seiki (SK) PenggarisRp179.900
NITTO KOHKI Coupler Sp Type A Socket (Stainless Steel, Nitrile Rubber Seal) (Kopler)Rp619.900
NITTO KOHKI Coupler Sp Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) (Kopler)Rp699.900
Shinwa Rules Straight Ruler (Penggaris / Mistar)Rp66.900
KRISBOW Alat Pembasmi SeranggaRp589.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
Niigata Seiki (SK) Taper Gauge Measurement of Tubing (with pocket clip)Rp279.900
Harmit Lampu Tanda ExitRp51.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)